BFW-8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BFW-8 Eaton's Bussmann series Fuses, FUSE WIRE, 8A
MFG Item Number
BFW-8

BFW-8 Eaton's Bussmann series Fuses, FUSE WIRE, 8A

MFG Item Number
BFW-8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
BFW-8
FUSE WIRE, 8A

Series Information

Specifications

Specifications
Manufacturer Part Number BFW-8
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE WIRE, 8A
Fuse Type Plug
Current Rating 8 A
Net Weight 0.885 lbs
Gross Weight 0.915 lbs