Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BFX1211 Lovato Miscellaneous, Auxiliary Contact, 1NO+1NC, Side Mnt
BFX1211 Lovato Miscellaneous, Auxiliary Contact, 1NO+1NC, Side Mnt
Description
Auxiliary Contact, 1NO+1NC, Side Mnt
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
BFX1211 |
| Description |
Auxiliary Contact, 1NO+1NC, Side Mnt |
| Net Weight |
0.0194 lbs |
| Gross Weight |
0.097 lbs |
BFX1211
Lovato Miscellaneous