Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BFX5000 Lovato Miscellaneous, Mechanical Interlock, Side Mount
BFX5000 Lovato Miscellaneous, Mechanical Interlock, Side Mount
This item cannot be canceled or returned
Description
Mechanical Interlock, Side Mount
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
BFX5000 |
| Description |
Mechanical Interlock, Side Mount |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
BFX5000
Lovato Miscellaneous