BG-16-E-2-4
Eaton's B-Line series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BG-16-E-2-4 Eaton's B-Line series Conduit Mounts, BG-16-E-2-4

MFG Item Number
78101118575

BG-16-E-2-4 Eaton's B-Line series Conduit Mounts, BG-16-E-2-4

MFG Item Number
78101118575
Item Number
BG-16-E-2-4
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Mounts, Series
Item #
BG-16-E-2-4
BG-16-E-2-4

Series Information

Specifications

Specifications
Manufacturer Part Number 78101118575
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Conduit Mounts
Description BG-16-E-2-4
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Style Clamp
EMT Size (in) 1 "
Rigid Size (in) 1 "
Approvals cULus
Comments Conduit-Beam Connection
Net Weight 0.072 lbs
Gross Weight 0.072 lbs