BG-16-F13
Eaton's B-Line series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BG-16-F13

Eaton's B-Line series Conduit Mounts

BG-16-F13

Eaton's B-Line series Conduit Mounts
BG-16-F13
Item Number
BG-16-F13
MFG Item Number
78101118590
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit Mounts, Series
Item #
BG-16-F13
BG-16-F13

Series Information

Specifications

Specifications
Manufacturer Part Number 78101118590
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Conduit Mounts
Description BG-16-F13
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Style Clamp
EMT Size (in) 1 "
Rigid Size (in) 1 "
Approvals cULus
Comments Conduit-Z Purlin Hanger Connection
Net Weight 0 lbs
Gross Weight 0.065 lbs