BG-32
Eaton's B-Line series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BG-32

Eaton's B-Line series Conduit Mounts

BG-32

Eaton's B-Line series Conduit Mounts
BG-32
Item Number
BG-32
MFG Item Number
78101118375
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit Mounts, Series
Item #
BG-32
BG-32

Series Information

Specifications

Specifications
Manufacturer Part Number 78101118375
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Conduit Mounts
Description BG-32
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Style Clamp
EMT Size (in) 2 "
Rigid Size (in) 2 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.062 lbs