Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
BG-6-U-2-4
Eaton's B-Line series Conduit Mounts
MFG Item Number
78101118450
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101118450 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
BG-6-U-2-4 |
| Type |
EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit) |
| Style |
Clamp |
| EMT Size (in) |
3/8 " |
| Rigid Size (in) |
3/8 " |
| Approvals |
cULus |
| Comments |
Conduit-Beam Connection |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.085 lbs |
BG-6-U-2-4
Eaton's B-Line series Conduit Mounts