BG075-14-4
Thomas & Betts Bushings, Blackjack Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BG075-14-4

Thomas & Betts Bushings, Blackjack Series

BG075-14-4

Thomas & Betts Bushings, Blackjack Series
3/4IN GRND BUSH FOR 14-4 WIRE RANGE
MFG Item Number
BG075-14-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Bushings, Blackjack Series
Item #
BG075-14-4
3/4IN GRND BUSH FOR 14-4 WIRE RANGE

Blackjack Series Information


Specifications

Specifications
Manufacturer Part Number BG075-14-4
Manufacturer Thomas & Betts
Product Series Blackjack
Family Series Thomas & Betts Bushings, Blackjack Series
Description 3/4 Inch Blackjack Grounding Bushing, Malleable Iron Zinc Plated, Wire Range 14 4 for Use with Threaded or Threadless Rigid/IMC Conduit
Grounding Yes
Hazardous Location No
Temperature Rating 150 °C
Insulation Material Nylon
Mounting Set Screw
Composition Iron
Trade Size 0.75 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals CSA, UL
Net Weight 0.24 lbs
Gross Weight 0.24 lbs