Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BG10P34-11 IMO Switches, Emergency Stop Station 40mm Twist To Rel

MFG Item Number
BG10P34-11

BG10P34-11 IMO Switches, Emergency Stop Station 40mm Twist To Rel

MFG Item Number
BG10P34-11
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
BG10P34-11
Emergency Stop Station 40mm Twist To Rel

Series Information

Specifications

Specifications
Manufacturer IMO
Family Series IMO Switches
Manufacturer Part Number BG10P34-11
Description Emergency Stop Station 40mm Twist To Release Red Button Yellow Enclosure Face 1NO + 1NC Contacts
Contact Type Maintained
Contact Configuration 1NO, 1NC
Color Red
Number of Pushbuttons 1
Approvals CE, cUL, UL
Comments Twist to Release
Net Weight 0.31 lbs
Gross Weight 0.36 lbs