BG16-S18
Eaton's B-Line series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BG16-S18 Eaton's B-Line series Conduit Mounts, BG16-S18

MFG Item Number
78101103574

BG16-S18 Eaton's B-Line series Conduit Mounts, BG16-S18

MFG Item Number
78101103574
Item Number
BG16-S18
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Mounts, Series
Item #
BG16-S18
BG16-S18

Series Information

Specifications

Specifications
Manufacturer Part Number 78101103574
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Conduit Mounts
Description BG16-S18
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Style Clamp
EMT Size (in) 1 "
Rigid Size (in) 1 "
Approvals cULus
Net Weight 0.235 lbs
Gross Weight 0.235 lbs