BG16-S18S-MC3
Eaton's B-Line series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BG16-S18S-MC3

Eaton's B-Line series Conduit Mounts

BG16-S18S-MC3

Eaton's B-Line series Conduit Mounts
BG16-S18S-MC3
Item Number
BG16-S18S-MC3
MFG Item Number
11884860
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit Mounts, Series
Item #
BG16-S18S-MC3
BG16-S18S-MC3

Series Information

Specifications

Specifications
Manufacturer Part Number 11884860
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Conduit Mounts
Description BG16-S18S-MC3
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Style Clamp
EMT Size (in) 1 "
Rigid Size (in) 1 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.589 lbs