BG209
Steel City, a T & B Brand Bushings, BG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BG209 Steel City, a T & B Brand Bushings, BG Series, INSUL GNDG BSHG 3.5IN D/C ZNC

MFG Item Number
BG209

BG209 Steel City, a T & B Brand Bushings, BG Series, INSUL GNDG BSHG 3.5IN D/C ZNC

MFG Item Number
BG209
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Bushings, BG Series
Item #
BG209
INSUL GNDG BSHG 3.5IN D/C ZNC

BG Series Information


Specifications

Specifications
Manufacturer Part Number BG209
Manufacturer Steel City, a T & B Brand
Product Series BG
Family Series Steel City, a T & B Brand Bushings, BG Series
Description Bushing, Insulated Grounding, Trade Size 3-1/2 Inches, Grounding Lug Wire Size 8 AWG - 1/0 AWG, Zinc Die Cast, For use with Rigid/IMC Conduit.
Temperature Rating 105 °C
Insulation Material Aluminum
Composition Die Cast Zinc
Trade Size 3.5 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Net Weight 0.52 lbs
Gross Weight 0.52 lbs