BG250-14-20
Thomas & Betts Bushings, Blackjack Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BG250-14-20

Thomas & Betts Bushings, Blackjack Series

BG250-14-20

Thomas & Betts Bushings, Blackjack Series
2-1/2IN GRND BUSH FOR 14-2/0 RANGE
MFG Item Number
BG250-14-20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Bushings, Blackjack Series
Item #
BG250-14-20
2-1/2IN GRND BUSH FOR 14-2/0 RANGE

Blackjack Series Information


Specifications

Specifications
Manufacturer Part Number BG250-14-20
Manufacturer Thomas & Betts
Product Series Blackjack
Family Series Thomas & Betts Bushings, Blackjack Series
Description 2-1/2 Inch Blackjack Grounding Bushing, Malleable Iron Zinc Plated, Wire Range 14 to 2/0 for Use with Threaded or Threadless Rigid/IMC Conduit
Grounding Yes
Hazardous Location No
Temperature Rating 150 °C
Insulation Material Nylon
Mounting Set Screw
Composition Iron
Trade Size 2.5 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals CSA, UL
Net Weight 0.73 lbs
Gross Weight 0.73 lbs