Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuseblocks & Holders, CLASS G Series
BG3013PQ
Eaton's Bussmann series Fuseblocks & Holders, CLASS G Series
This item cannot be canceled or returned
Description
Fuseblocks & Holders, CLASS G Series
CLASS G Series Information
15~60 Amps 480 or 600 Volts 1~3 Poles Panel Mount Various Terminal Types Bussmann Class G Fuseblocks offer a variety of wire connectors, including box lugs, pressure connectors, screw terminals, and quick connects. These blocks are composed of thermoplastic (0~30A) or phenolic (35~60A) and feature a withstand rating of 100KA.
Specifications
Specifications
Manufacturer Part Number
BG3013PQ
Manufacturer
Eaton's Bussmann series
Product Series
CLASS G
Family Series
Eaton's Bussmann series Fuseblocks & Holders, CLASS G Series
Description
Eaton Bussmann series BG open fuse block, 0.18-15 A, Three-pole, Class G, Pressure plate/quick connect, 100 kAIC, 600 V
Current Rating
15 A
Voltage
600 V
Poles
3
Fuse Type
Class G
Connection Type
Pressure Connector, Quick Connect
Mounting
Panel Mount
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Approvals
CE, CSA, UL
Net Weight
0.23 lbs
Gross Weight
0.23 lbs
BG3013PQ
Eaton's Bussmann series Fuseblocks & Holders, CLASS G Series