Bussmann Class G Fuseblocks offer a variety of wire connectors, including box lugs, pressure connectors, screw terminals, and quick connects. These blocks are composed of thermoplastic (0~30A) or phenolic (35~60A) and feature a withstand rating of 100KA.
Eaton's Bussmann series Fuseblocks & Holders, CLASS G Series
Description
Eaton Bussmann series BG open fuse block, 1-20 A, Three-pole, Class G, Screw/quick connect, 100 kAIC, Thermoplastic, 600 V, For use with SC fuse, 14-10 AWG Cu
Current Rating
20 A
Voltage
600 V
Poles
3
Fuse Type
Class G
Connection Type
Quick Connect, Screw Terminal
Mounting
Panel Mount
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Approvals
CE, CSA, UL
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
Added to cart
BG3023SQ
Eaton's Bussmann series Fuseblocks & Holders, CLASS G Series