Bussmann Class G Fuseblocks offer a variety of wire connectors, including box lugs, pressure connectors, screw terminals, and quick connects. These blocks are composed of thermoplastic (0~30A) or phenolic (35~60A) and feature a withstand rating of 100KA.
Eaton's Bussmann series Fuseblocks & Holders, CLASS G Series
Description
Eaton Bussmann series BG open fuse block, 25-30 A, Three-pole, Class G, 100 kA, Screw, 100 kAIC, Thermoplastic, 480 V, For use with SC fuse, 14-10 AWG Cu/Al
Current Rating
30 A
Voltage
480 V
Poles
3
Fuse Type
Class G
Connection Type
Screw Terminal
Mounting
Panel Mount
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Approvals
CE, CSA, UL
Net Weight
0.177 lbs
Gross Weight
0.177 lbs
Added to cart
BG3033S
Eaton's Bussmann series Fuseblocks & Holders, CLASS G Series