Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BG3033SQ Eaton's Bussmann series Fuseblocks & Holders, FUSEBLOCK CLASS G
BG3033SQ Eaton's Bussmann series Fuseblocks & Holders, FUSEBLOCK CLASS G
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
| Manufacturer Part Number |
BG3033SQ |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Eaton Bussmann series BG open fuse block |
| Current Rating |
30 A |
| Voltage |
480 V |
| Poles |
3 |
| Fuse Type |
Class G |
| Connection Type |
Quick Connect, Screw Terminal |
| Mounting |
Panel Mount |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
BG3033SQ
Eaton's Bussmann series Fuseblocks & Holders