BG48-SA
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BG48-SA

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

BG48-SA

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
1 OR 1 1/4 CST AL MOGUL CVR/GASK
Item Number
BG48-SA
MFG Item Number
BG48 SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Conduit Outlet Bodies, CONDULET Series
Item #
BG48-SA
1 OR 1 1/4 CST AL MOGUL CVR/GASK

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number BG48 SA
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet B mogul blank cover, Copper-free aluminum, Round neoprene gasket, 1 or 1-1/4
Style Mogul
Gasket Included Yes
Connection Type Screw
Hub Size 1 ", 1-1/4 "
Composition Aluminum
Approvals CSA, UL
Comments Cast Aluminum
Net Weight 0 lbs
Gross Weight 0.585 lbs