Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BG6-S18-U24 Eaton's B-Line series Mechanical Support, BG6-S18-U24
MFG Item Number
78101103583
BG6-S18-U24 Eaton's B-Line series Mechanical Support, BG6-S18-U24
MFG Item Number
78101103583
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101103583 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BG6-S18-U24 |
| Type |
Conduit and Box Mount |
| For Use With |
Box, Conduit, Electrical Box, Junction Box |
| Mounting |
Clip-On |
| Beam Flange Thickness |
1/8-1/4 " |
| Beam Type |
H-Beam |
| Approvals |
cULus |
| Comments |
For 3/8 in Conduit |
| Net Weight |
0 lbs |
| Gross Weight |
0.37 lbs |
BG6-S18-U24
Eaton's B-Line series Mechanical Support