BG600-6-40
Thomas & Betts Bushings, Blackjack Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BG600-6-40

Thomas & Betts Bushings, Blackjack Series

BG600-6-40

Thomas & Betts Bushings, Blackjack Series
6IN GRND BUSH 6-4/0WIRE RANGE IRON
MFG Item Number
BG600-6-40
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Blackjack Series
Item #
BG600-6-40
6IN GRND BUSH 6-4/0WIRE RANGE IRON

Blackjack Series Information


Specifications

Specifications
Manufacturer Part Number BG600-6-40
Manufacturer Thomas & Betts
Product Series Blackjack
Family Series Thomas & Betts Bushings, Blackjack Series
Description 6 Inch Blackjack Grounding Bushing, Malleable Iron Zinc Plated, Wire Range 6 to 4/0 for Use with Threaded or Threadless Rigid/IMC Conduit
Grounding Yes
Hazardous Location No
Temperature Rating 150 °C
Insulation Material Nylon
Mounting Set Screw
Composition Iron
Trade Size 6 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals CSA, UL
Net Weight 2.38 lbs
Gross Weight 2.38 lbs