BG68-SA
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BG68-SA Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 1/2 OR 2 CST AL MOGUL CVR/GASK
MFG Item Number
BG68 SA

BG68-SA Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 1/2 OR 2 CST AL MOGUL CVR/GASK

MFG Item Number
BG68 SA
Item Number
BG68-SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Conduit Outlet Bodies, CONDULET Series
Item #
BG68-SA
1 1/2 OR 2 CST AL MOGUL CVR/GASK

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number BG68 SA
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet B mogul blank cover, Copper-free aluminum, Round neoprene gasket, 1-1/2 or 2
Style Mogul
Gasket Included Yes
Connection Type Screw
Hub Size 1-1/2 ", 2 "
Composition Aluminum
Approvals CSA, UL
Comments Cast Aluminum
Net Weight 1.09 lbs
Gross Weight 1.09 lbs