Series Information
| Manufacturer Part Number | BG806A |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Bushings |
| Description | Bushing, Insulated Grounding, Trade Size 2 Inches, Grounding Lug Wire Size 14 AWG - 2 AWG, Malleable Iron, For use with Rigid/IMC Conduit. |
| Grounding | Yes |
| Hazardous Location | No |
| Temperature Rating | 105 °C |
| Insulation Material | Thrmplas |
| Mounting | Threaded |
| Composition | Iron |
| Trade Size | 2 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit) |
| Approvals | UL |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.17 lbs |