BG812-SC4
Eaton's B-Line series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BG812-SC4

Eaton's B-Line series Conduit Mounts

BG812-SC4

Eaton's B-Line series Conduit Mounts
BG812-SC4
Item Number
BG812-SC4
MFG Item Number
11752952
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit Mounts, Series
Item #
BG812-SC4
BG812-SC4

Series Information

Specifications

Specifications
Manufacturer Part Number 11752952
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Conduit Mounts
Description BG812-SC4
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Style Clamp
EMT Size (in) 1/2 ", 3/4 "
Rigid Size (in) 1/2 ", 3/4 "
Comments Conduit-Vertical Flange Connection
Net Weight 0 lbs
Gross Weight 0.05 lbs