BG88-SA
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BG88-SA

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

BG88-SA

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
2 1/2 OR 3 CST AL MOGUL CVR/GASK
Item Number
BG88-SA
MFG Item Number
BG88 SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, CONDULET Series
Item #
BG88-SA
2 1/2 OR 3 CST AL MOGUL CVR/GASK

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number BG88 SA
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet B mogul blank cover, Copper-free aluminum, Round neoprene gasket, 2-1/2 or 3
Style Mogul
Gasket Included Yes
Connection Type Screw
Hub Size 2-1/2 ", 3 "
Composition Aluminum
Approvals CSA, UL
Comments Cast Aluminum
Net Weight 2.56 lbs
Gross Weight 2.56 lbs