Blackjack Series Information
| Manufacturer Part Number | BGA250-6-40 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | Blackjack |
| Family Series | Thomas & Betts Bushings, Blackjack Series |
| Description | 2-1/2 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 6 to 4/0 for Use with Threaded or Threadless Rigid/IMC Conduit |
| Grounding | Yes |
| Hazardous Location | No |
| Temperature Rating | 150 °C |
| Insulation Material | Nylon |
| Mounting | Set Screw |
| Composition | Aluminum |
| Trade Size | 2.5 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit) |
| Approvals | CSA, UL |
| Net Weight | 0.7 lbs |
| Gross Weight | 0.7 lbs |