BGA300-6-40
Thomas & Betts Bushings, Blackjack Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BGA300-6-40

Thomas & Betts Bushings, Blackjack Series

BGA300-6-40

Thomas & Betts Bushings, Blackjack Series
3IN GRND BUSH 6-4/0WIRE RANGE AL
MFG Item Number
BGA300-6-40
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Blackjack Series
Item #
BGA300-6-40
3IN GRND BUSH 6-4/0WIRE RANGE AL

Blackjack Series Information


Specifications

Specifications
Manufacturer Part Number BGA300-6-40
Manufacturer Thomas & Betts
Product Series Blackjack
Family Series Thomas & Betts Bushings, Blackjack Series
Description 3 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 6 to 4/0 for Use with Threaded or Threadless Rigid/IMC Conduit
Grounding Yes
Hazardous Location No
Temperature Rating 150 °C
Insulation Material Nylon
Mounting Set Screw
Composition Aluminum
Trade Size 3 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals CSA, UL
Net Weight 0.75 lbs
Gross Weight 0.75 lbs