Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Burndy Grounding, BGBL Series
BGBL250
Burndy Grounding, BGBL Series
This item cannot be canceled or returned
Description
Manufactured from high strength 6061‑T6 aluminum, and is ideally suited for grounding and bonding applications accommodating both copper and aluminum conductor size #14 AWG to 250 kcmil. The BGBL4SS with Stainless Steel screw is UL 467 listed for grounding and bonding.
Specifications
Specifications
Manufacturer Part Number
BGBL250
Manufacturer
Burndy
Product Series
BGBL
Family Series
Burndy Grounding, BGBL Series
Description
250-6 AL/CU LAY-IN LUG
Number of Conductors
1
Conductor Size
6 AWG - 250 kcmil
Material
Aluminum Alloy
Compression Style
Lay-In Bolt Lug
For Use With
Cable
Direct Burial
No
Approvals
CSA, UL
Net Weight
0.17 lbs
Gross Weight
0.17 lbs
BGBL250
Burndy Grounding, BGBL Series