Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, BGCS Series
BGC-1-10SH
Ilsco Grounding, BGCS Series
BRZ MEC 3/0-10 1(1/2-1) STRP U L CSA
MFG Item Number
BGC-1-10SH
This item cannot be canceled or returned
Description
BRZ MEC 3/0-10 1(1/2-1) STRP U L CSA
Specifications
Specifications
| Manufacturer Part Number |
BGC-1-10SH |
| Manufacturer |
Ilsco |
| Product Series |
BGCS |
| Family Series |
Ilsco Grounding, BGCS Series |
| Description |
BRZ MEC 3/0-10 1(1/2-1) STRP U L CSA |
| Number of Conductors |
1 |
| Conductor Size |
2/0 - 10 AWG, 1/2 - 1 " |
| Material |
Bronze |
| Compression Style |
Bolt Lug, Split Frame Clamp |
| For Use With |
Conduit, Pipe |
| Built-In Strain Relief |
No |
| Mounting |
Direct on Pipe |
| Direct Burial |
No |
| Approvals |
CSA, UL |
| Comments |
With ETP Copper Strap |
| Net Weight |
0 lbs |
| Gross Weight |
0.68 lbs |
BGC-1-10SH
Ilsco Grounding, BGCS Series