Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, BGC Series
BGC-1DB
Ilsco Grounding, BGC Series
BRZ MEC 10-2 (1/2,3/4,1) UL CS A
This item cannot be canceled or returned
Description
BRZ MEC 10-2 (1/2,3/4,1) UL CS A
- Manufactured from Cast Brass
- Provides Maximum Conductivity and Strength
- Copper Conductor Only
Specifications
Specifications
| Manufacturer Part Number |
BGC-1DB |
| Manufacturer |
Ilsco |
| Product Series |
BGC |
| Family Series |
Ilsco Grounding, BGC Series |
| Description |
BRZ MEC 10-2 (1/2,3/4,1) UL CS A |
| Number of Conductors |
1 |
| Conductor Size |
10 - 2 AWG, 1/2 - 1 " |
| Material |
Brass |
| Compression Style |
Bolt Lug, Split Frame Clamp |
| For Use With |
Conduit, Pipe |
| Built-In Strain Relief |
No |
| Mounting |
Direct on Pipe |
| Direct Burial |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.165 lbs |
| Gross Weight |
0.17 lbs |
BGC-1DB
Ilsco Grounding, BGC Series