Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, BGC Series
BGC-4/0S-DB
Ilsco Grounding, BGC Series
BRZ MEC 8-4/0(1/2-1GR, 3/8-1RB ) UL
MFG Item Number
BGC-4/0S-DB
This item cannot be canceled or returned
Description
BRZ MEC 8-4/0(1/2-1GR, 3/8-1RB ) UL
- Manufactured from Cast Brass
- Provides Maximum Conductivity and Strength
- Copper Conductor Only
Specifications
Specifications
| Manufacturer Part Number |
BGC-4/0S-DB |
| Manufacturer |
Ilsco |
| Product Series |
BGC |
| Family Series |
Ilsco Grounding, BGC Series |
| Description |
BRZ MEC 8-4/0(1/2-1GR, 3/8-1RB ) UL |
| Number of Conductors |
1 |
| Conductor Size |
8 - 4/0 AWG, 1/2 - 1 " |
| Material |
Bronze |
| Compression Style |
Bolt Lug, Split Frame Clamp |
| For Use With |
Conduit, Ground Rod, Pipe, Rebar |
| Built-In Strain Relief |
No |
| Mounting |
Direct on Pipe |
| Direct Burial |
Yes |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.45 lbs |
BGC-4/0S-DB
Ilsco Grounding, BGC Series