BGC1-75

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BGC1-75

Ilsco Grounding, BGC Series

BGC1-75

Ilsco Grounding, BGC Series
BRZ MEC 3/4 (1/2-1) UL
MFG Item Number
BGC1-75
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, BGC Series
Item #
BGC1-75
BRZ MEC 3/4 (1/2-1) UL

BGC Series Information

  • Manufactured from Cast Brass
  • Provides Maximum Conductivity and Strength
  • Copper Conductor Only

Specifications

Specifications
Manufacturer Part Number BGC1-75
Manufacturer Ilsco
Product Series BGC
Family Series Ilsco Grounding, BGC Series
Description BRZ MEC 3/4 (1/2-1) UL
Number of Conductors 1
Conductor Size 8 - 4 AWG, 1/2 - 1 "
Material Bronze
Compression Style Bolt Lug, Split Frame Clamp
For Use With Conduit, Pipe
Built-In Strain Relief No
Mounting Direct on Pipe
Direct Burial No
Approvals UL
Net Weight 0 lbs
Gross Weight 0.401 lbs