BGC2-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BGC2-10

Ilsco Grounding, BGC Series

BGC2-10

Ilsco Grounding, BGC Series
BRZ MEC 1 (1-1/4-2) UL
MFG Item Number
BGC2-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, BGC Series
Item #
BGC2-10
BRZ MEC 1 (1-1/4-2) UL

BGC Series Information

  • Manufactured from Cast Brass
  • Provides Maximum Conductivity and Strength
  • Copper Conductor Only

Specifications

Specifications
Manufacturer Part Number BGC2-10
Manufacturer Ilsco
Product Series BGC
Family Series Ilsco Grounding, BGC Series
Description BRZ MEC 1 (1-1/4-2) UL
Number of Conductors 1
Conductor Size 8 - 4 AWG, 1-1/4 - 2 ", 1 "
Material Bronze
Compression Style Bolt Lug, Split Frame Clamp
For Use With Conduit, Pipe
Built-In Strain Relief No
Mounting Direct on Pipe
Direct Burial No
Approvals UL
Net Weight 0 lbs
Gross Weight 0.646 lbs