BGFL159-1200
Instrument Transformer, Div of GE Protection Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BGFL159-1200 Instrument Transformer, Div of GE Protection Relays, GRD FAULT RELAY 120VAC 1200A

MFG Item Number
BGFL159-1200

BGFL159-1200 Instrument Transformer, Div of GE Protection Relays, GRD FAULT RELAY 120VAC 1200A

MFG Item Number
BGFL159-1200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
BGFL159-1200
GRD FAULT RELAY 120VAC 1200A

Series Information

Specifications

Specifications
Manufacturer Part Number BGFL159-1200
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Protection Relays
Description GRD FAULT RELAY 120VAC 1200A
Voltage 120 V
Current Rating 100-1,200 A
Time Delay Trip (Sec) 0.1-1 s
Mounting Panel
Approvals CSA, UL
Net Weight 1.015 lbs
Gross Weight 1.345 lbs