BH-0121
Eaton's Bussmann series Fuseblocks & Holders, BH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BH-0121

Eaton's Bussmann series Fuseblocks & Holders, BH Series

BH-0121

Eaton's Bussmann series Fuseblocks & Holders, BH Series
FUSEBLOCK, MODULAR
MFG Item Number
BH-0121
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, BH Series
Item #
BH-0121
FUSEBLOCK, MODULAR

BH Series Information

  • 100~700 Amps
  • 700~5000 Volts
  • 1 Pole
  • Panel Mount
  • Box Lugs or Screw Terminals
Bussmann BH Series Modular Fuseblocks are designed for use with Bussmann semiconductor fuses. These blocks are composed of a lightweight, high temperature thermoplastic, and have plated steel nuts and mounting studs.

  • 200KA Withstand Rating


Specifications

Specifications
Manufacturer Part Number BH-0121
Manufacturer Eaton's Bussmann series
Product Series BH
Family Series Eaton's Bussmann series Fuseblocks & Holders, BH Series
Description FUSEBLOCK, MODULAR
Current Rating 100 A
Voltage 700 V
Poles 1
Fuse Type Seminconductor
Connection Type Box Lug
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Approvals CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.4497 lbs