Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BH-1132 Eaton's Bussmann series Fuseblocks & Holders, BH Series, MODULAR BLOCK
BH-1132 Eaton's Bussmann series Fuseblocks & Holders, BH Series, MODULAR BLOCK
This item cannot be canceled or returned
Description
Fuseblocks & Holders, BH Series
100~700 Amps 700~5000 Volts 1 Pole Panel Mount Box Lugs or Screw Terminals Bussmann BH Series Modular Fuseblocks are designed for use with Bussmann semiconductor fuses. These blocks are composed of a lightweight, high temperature thermoplastic, and have plated steel nuts and mounting studs.
Specifications
Specifications
Manufacturer Part Number
BH-1132
Manufacturer
Eaton's Bussmann series
Product Series
BH
Family Series
Eaton's Bussmann series Fuseblocks & Holders, BH Series
Description
Fuse Block, Modular, 0-400A, 0-2500V, High temperature thermoplastic material, 5/16 in-18 TPI stud connection, 6 AWG to 250 MCM copper wire size
Current Rating
400 A
Voltage
2,500 V
Poles
1
Fuse Type
Seminconductor
Connection Type
Box Lug
Mounting
Panel Mount
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Approvals
CSA, UL
Net Weight
0.6 lbs
Gross Weight
0.6 lbs
BH-1132
Eaton's Bussmann series Fuseblocks & Holders, BH Series