Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BH Series Information
| Manufacturer Part Number | BH-1133 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | BH |
| Family Series | Eaton's Bussmann series Fuseblocks & Holders, BH Series |
| Description | Modular Block, Modular, Light weight, 400A, 2500V, Thermoplastic base, steel-plated mounting studs and nut, tin-plated aluminum connector, spring steel washer material, 6 AWG to 250 MCM copper wire, 3/8 in-16 TPI stud connection, Tin-plated |
| Current Rating | 400 A |
| Voltage | 2,500 V |
| Poles | 1 |
| Fuse Type | Seminconductor |
| Connection Type | Box Lug |
| Mounting | Panel Mount |
| Composition | Thermoplastic |
| Trip Indicator | No |
| Reinforced | No |
| Enclosed | No |
| Approvals | CSA, UL |
| Net Weight | 0.63 lbs |
| Gross Weight | 1.375 lbs |