Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuseblocks & Holders, BH Series
BH-2002
Eaton's Bussmann series Fuseblocks & Holders, BH Series
BH-2 MODULAR FUSE BLOCK 700V/400A
This item cannot be canceled or returned
Description
Fuseblocks & Holders, BH Series
BH-2 MODULAR FUSE BLOCK 700V/400A
100~700 Amps 700~5000 Volts 1 Pole Panel Mount Box Lugs or Screw Terminals Bussmann BH Series Modular Fuseblocks are designed for use with Bussmann semiconductor fuses. These blocks are composed of a lightweight, high temperature thermoplastic, and have plated steel nuts and mounting studs.
Specifications
Specifications
Manufacturer Part Number
BH-2002
Manufacturer
Eaton's Bussmann series
Product Series
BH
Family Series
Eaton's Bussmann series Fuseblocks & Holders, BH Series
Description
Eaton Bussmann series BH modular fuse holder, Fuseblock, 400 A,0, 3 AWG, 1/4-20 stud size, 200 kA, 700 V
Current Rating
400 A
Voltage
5,000 V
Poles
1
Fuse Type
Seminconductor
Connection Type
Screw Terminal
Mounting
Panel Mount
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Net Weight
0.001 lbs
Gross Weight
0.5864 lbs
BH-2002
Eaton's Bussmann series Fuseblocks & Holders, BH Series