Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BH-3144 Eaton's Bussmann series Fuseblocks & Holders, MODULAR BLOCK
BH-3144 Eaton's Bussmann series Fuseblocks & Holders, MODULAR BLOCK
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
| Manufacturer Part Number |
BH-3144 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Fuse Block, Modular, 0-700A, 0-1200V, High temperature thermoplastic material, 7/16 in-14 TPI stud connection, 4 AWG to 500 MCM copper wire size |
| Fuse Type |
Seminconductor |
| Net Weight |
2.3 lbs |
| Gross Weight |
0.2888 lbs |
BH-3144
Eaton's Bussmann series Fuseblocks & Holders