Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BH-5-8-R Eaton's B-Line series Mechanical Support, BH-5-8-R
MFG Item Number
78101118885
BH-5-8-R Eaton's B-Line series Mechanical Support, BH-5-8-R
MFG Item Number
78101118885
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101118885 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BH-5-8-R |
| Type |
Strap Hanger |
| For Use With |
Strap |
| Mounting |
Clip-On |
| Capacity |
200 lbs |
| Beam Flange Thickness |
5/16-1/2 " |
| Beam Type |
H-Beam |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.129 lbs |
BH-5-8-R
Eaton's B-Line series Mechanical Support