PowerFast Series Information
| Manufacturer Part Number | UX03330 |
|---|---|
| Manufacturer | Turck |
| Product Series | PowerFast |
| Family Series | Turck Cordsets, PowerFast Series |
| Description | Connector, Splitter |
| Cable Type | PVC |
| Number of Pins | 4 |
| Max Voltage | 600 VAC, 600 VDC |
| Color | Black |
| Current Rating | 15 A |
| Splitter Type | H-Splitter |
| Gender | (1) Male to (3) Female |
| Branch Gender(s) | (3) Female |
| Side 1 Gender | Male |
| Connection Description | (1) M16 Male Corded Connector & (3) M16 Female Corded Connectors |
| Connection | M16 x 0.75 |
| Connector Class | Micro (M16) |
| Material | Nickel-Plated Brass |
| Length | 2 m |
| Wire Size Range | 14 AWG |
| Number of Wires | 4 |
| Number of Keys | 1 |
| Operating Temperature | -40-90 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Approvals | UL |
| Comments | (1) Male End with 1 m Cable, (2) Female Ends with 2 m Cable, (1) Female End with 1 m Cable |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |