Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Cordsets, PowerFast Series
BH-BSM/3BKM44
Turck Cordsets, PowerFast Series
Item Number
BH-BSM/3BKM44
This item cannot be canceled or returned
Description
Cordsets, PowerFast Series
PowerFast Series Information
- IP67 Protection
- M16 Connection
- Brass or Copper Contact with Gold Plating
Specifications
Specifications
| Manufacturer Part Number |
U2-14541 |
| Manufacturer |
Turck |
| Product Series |
PowerFast |
| Family Series |
Turck Cordsets, PowerFast Series |
| Description |
Connector, Splitter |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection Type |
H-Style Adapter |
| Connection |
M16 x 0.75 |
| Protection Rating |
IP67 |
| Gender |
Male to (3) Female |
| Voltage |
600 V |
| Current Rating |
15 A |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.4 lbs |
BH-BSM/3BKM44
Turck Cordsets, PowerFast Series