Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BH0202G

Wiegmann Wireway

BH0202G

Wiegmann Wireway
N1 HANGER HS/S WW 2.5X2.5 CS -GALV
MFG Item Number
BH0202G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
BH0202G
N1 HANGER HS/S WW 2.5X2.5 CS -GALV

Series Information

Specifications

Specifications
Manufacturer Part Number BH0202G
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Hanger Hinged-Cover/Screw-Cover Wireway 2.5X2.5 Carbon Steel - Galvanized
Cover Design Hinge Cover
Composition Steel
Style Bracket Hanger
Nominal Height 2 "
Nominal Width 2 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 14 lbs
Gross Weight 14 lbs