Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BH0808G Wiegmann Wireway, N1 HANGER HS/S WW 8X8 CARBN STL -GALV

MFG Item Number
BH0808G

BH0808G Wiegmann Wireway, N1 HANGER HS/S WW 8X8 CARBN STL -GALV

MFG Item Number
BH0808G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
BH0808G
N1 HANGER HS/S WW 8X8 CARBN STL -GALV

Series Information

Specifications

Specifications
Manufacturer Part Number BH0808G
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Hanger Hinged-Cover/Screw-Cover Wireway 8X8 Carbon Steel - Galvanized
Cover Design Hinge Cover
Composition Steel
Style Bracket Hanger
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 29 lbs
Gross Weight 2.9 lbs