Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BH1-F4 Eaton's B-Line series Mechanical Support, BH1-F4
MFG Item Number
78101104274
BH1-F4 Eaton's B-Line series Mechanical Support, BH1-F4
MFG Item Number
78101104274
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101104274 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BH1-F4 |
| Type |
Rod Hanger, Wire Hanger |
| For Use With |
Drop Wire, Plain Rod |
| Mounting |
Clip-On |
| Capacity |
160 lbs |
| Beam Flange Thickness |
1/16-1/4 " |
| Beam Type |
Z-Purlin Flange |
| Approvals |
cULus |
| Comments |
For #8 Wire, 1/4 in Plain Rod |
| Net Weight |
0 lbs |
| Gross Weight |
0.067 lbs |
BH1-F4
Eaton's B-Line series Mechanical Support