Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BH10 Eaton's B-Line series Hooks, BH10
MFG Item Number
78101118855
BH10 Eaton's B-Line series Hooks, BH10
MFG Item Number
78101118855
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101118855 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Hooks |
| Description |
BH10 |
| Comments |
Zinc Plated, Load Capacity 29 lbs |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.65 lbs |
BH10
Eaton's B-Line series Hooks