Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BH1010

Wiegmann Wireway

BH1010

Wiegmann Wireway
N1 HANGER HS/S WW 10X10 CRBN STL -GRAY
MFG Item Number
BH1010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
BH1010
N1 HANGER HS/S WW 10X10 CRBN STL -GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number BH1010
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Hanger Hinged-Cover/Screw-Cover Wireway 10X10 Carbon Steel - Gray
Cover Design Hinge Cover
Composition Steel
Style Bracket Hanger
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 36 lbs
Gross Weight 3.6 lbs
Alternatives
CWHD10
CWHD10
Hammond Manufacturing Wireway, CWH Series