Carlon, a T & B Brand Electrical Boxes, pvc Series
Description
One-Gang New Work Outlet Box, Volume 22 Cubic Inches, Length 3.55 Inches, Width 2.11 Inches, Depth 3.63 Inches, Color Blue, Material PVC, Mounting Means Nails
Number of Gangs
1
Clamp Type
Non-Metallic Cable
Cover Included
No
Capacity
22 Cubic "
Color
Blue
Approvals
UL
Net Weight
0.3 lbs
Gross Weight
0.3 lbs
Added to cart
BH122A-UPC
Carlon, a T & B Brand Electrical Boxes, pvc Series