Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BH2-F12 Eaton's B-Line series Mechanical Support, BH2-F12
MFG Item Number
78101118960
BH2-F12 Eaton's B-Line series Mechanical Support, BH2-F12
MFG Item Number
78101118960
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101118960 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BH2-F12 |
| Type |
Rod Hanger |
| For Use With |
Plain Rod |
| Mounting |
Clip-On |
| Capacity |
100 lbs |
| Beam Type |
Z-Purlin Flange |
| Approvals |
cULus |
| Comments |
For 3/8 in Plain Rod |
| Net Weight |
0 lbs |
| Gross Weight |
0.047 lbs |
BH2-F12
Eaton's B-Line series Mechanical Support