Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BH2010 Brady Wire Basket Trays, PRINZING BLOOD PATHOGEN COMPLIANCE CT

MFG Item Number
44506

BH2010 Brady Wire Basket Trays, PRINZING BLOOD PATHOGEN COMPLIANCE CT

MFG Item Number
44506
Item Number
BH2010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Series
Item #
BH2010
PRINZING BLOOD PATHOGEN COMPLIANCE CT

Series Information

Specifications

Specifications
Manufacturer Part Number 44506
Manufacturer Brady
Family Series Brady Wire Basket Trays
Description Blood borne Pathogen Compliance Center, Backboard Color: Black/Orange on White
Nominal Length 20 "
Nominal Width 14 "
Material Acrylic
Net Weight 3.775 lbs
Gross Weight 3.775 lbs