Carlon, a T & B Brand Electrical Boxes, pvc Series
Description
Four-Gang New Work Outlet Box, Volume 64 Cubic Inches, Length 3.53 Inches, Width 7.46 Inches, Depth 3.18 Inches, Color Blue, Material PVC, Mounting Means Nails
Number of Gangs
4
Clamp Type
Non-Metallic Cable
Cover Included
No
Capacity
64 Cubic "
Bracket
Nail and Molded Bracket
Color
Blue
Approvals
UL
Net Weight
0.63 lbs
Gross Weight
0.63 lbs
Added to cart
BH464A
Carlon, a T & B Brand Electrical Boxes, pvc Series